AIR GAUGE, DIAL PASS TRUCK 0-160 PSI 12" HOSE

715.54077 - UNSPSC 40141734
071554 077961 1
AIR GAUGE, DIAL  PASS TRUCK  0-160 PSI 12" HOSE AIR GAUGE, DIAL  PASS TRUCK  0-160 PSI 12" HOSE
AIR GAUGE, DIAL  PASS TRUCK  0-160 PSI 12" HOSE

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Dial Gauge for Passenger Trucks w/12" Hose
Pressure 0 - 160 psi
EAN 4050641036810

Features

The operating temperature range for these gauges is -40°C to 70°C

Applications

Dial Gauge for cars, SUVs, light trucks and commercial truck tires.

Customers Also Viewed

Is Often Bought With

You Might Also Like